Navigation Menu New

Access My Account, Order History, Lists and more here.

8ELL5 6500272-C4 L SHORT UNSPSC # 46181503

Classic Jumpsuit: L, 42 in to 44 in Fits Chest Size, Short

  • Item # 8ELL5
  • Mfr. Model # 6500272-C4 L SHORT
  • UNSPSC # 46181503
  • Catalog Group # E4389
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Classic Jumpsuit: L, 42 in to 44 in Fits Chest Size, Short

  • Item # 8ELL5
  • Mfr. Model # 6500272-C4 L SHORT
  • UNSPSC # 46181503
  • Catalog Group # E4389
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Classic Jumpsuit
  • Size L
  • Inseam Short
  • Fits Chest Size 42 in to 44 in
  • Color Yellow
  • Material Nomex IIIA
  • Closure Type Zipper
  • Pockets (1) Above Chest (Microphone), (1) Chest (Radio), (1) Rear, (2) Cargo
  • Standards ISO 9001, NFPA-1977

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top