Skip Content
WG
PGI FIRELINE

9 oz. Indura Ultra Soft Wildland Fire Over Pants, Yellow, 30" Inseam, Fits Waist Size 31 to 35"

  • Item # 9RY39
  • My Part #
  • Mfr. Model # 7501872-M/REG
  • Catalog Page # N/A
  • Catalog Group # E0109
  • UNSPSC # 46181527
Wildland Fire Over Pants,M,W31-35,Ylw close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wildland Fire Over Pants
  • Size M
  • Fits Waist Size 31 to 35"
  • Inseam 30"
  • Color Yellow
  • Material 9 oz. Indura Ultra Soft
  • Closure Type Zipper
  • Pockets (1) Knee, (2) Rear, (2) Front, (2) Cargo
  • Standards NFPA 1977, ISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms