Navigation Menu New

Access My Account, Order History, Lists and more here.

3MZX9 3029298 UNSPSC # 46181508

Notched Contoured Shoulder, Fire Hood, Carbon/High Strength Aramid, 18 1/2 in Length, Black

  • Item # 3MZX9
  • Mfr. Model # 3029298
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Notched Contoured Shoulder, Fire Hood, Carbon/High Strength Aramid, 18 1/2 in Length, Black

  • Item # 3MZX9
  • Mfr. Model # 3029298
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Fire Hood
  • Style Notched Contoured Shoulder
  • Size Universal
  • Length 18 1/2 in
  • Color Black
  • Fabric Weight 6.5 oz
  • Material Carbon/High Strength Aramid
  • ATPV Rating 23.3 cal/sq cm
  • Hazard Risk Category (HRC) 2
  • Standards NFPA-1971

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top