Navigation Menu New

Access My Account, Order History, Lists and more here.

3MZX7 3018285 UNSPSC # 46181508

Notched Contoured Shoulder, Fire Hood, PBI(R)/Lenzing FR(R), 18 1/2 in Length, Tan

  • Item # 3MZX7
  • Mfr. Model # 3018285
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Notched Contoured Shoulder, Fire Hood, PBI(R)/Lenzing FR(R), 18 1/2 in Length, Tan

  • Item # 3MZX7
  • Mfr. Model # 3018285
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Fire Hood
  • Style Notched Contoured Shoulder
  • Size Universal
  • Length 18 1/2 in
  • Color Tan
  • Fabric Weight 5.7 oz
  • Material PBI(R)/Lenzing FR(R)
  • ATPV Rating 8.8 cal/sq cm
  • Hazard Risk Category (HRC) 2
  • Standards NFPA-1971

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top