Skip Content

DG
PFERD

Spiral Band,150 Grit,2 in. dia.,1 in. W

  • Item # 35ZF76
  • My Part #
  • Mfr. Model # 41254
  • Catalog Page # N/A
  • UNSPSC # 31191507
Spiral Band,150 Grit,2 in. dia.,1 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spiral Band
  • Diameter 2"
  • Width 1"
  • Abrasive Material Aluminum Oxide
  • Max. RPM 11,200
  • Grit 150
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products