Skip Content

DG
PFERD

7" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8500 Max. RPM

  • Item # 32PK38
  • My Part #
  • Mfr. Model # 61203
  • Catalog Page # N/A
  • UNSPSC # 23131503
Depressed Center Wheel,8500 rpm,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-performance grinding disc aims to provide an extremely high removal rate and long service life. Use for surface grinding, weld removal, chamfering, deburring, edge grinding, and machining cutting torch burrs.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Thickness 1/8"
  • Arbor Hole Size 7/8"
  • Abrasive Material Ceramic
  • Abrasive Grit 24
  • Max. RPM 8500
  • Series CC-Grind
  • Grade Very Coarse
  • Application For Grinding Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products