Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
PFERD

4-1/2" Quick Change Disc Backup Pad, 5/8"-11 Threaded Arbor Hole, 1 EA

  • Item # 32PK50
  • My Part #
  • Mfr. Model # 69476
  • Catalog Page # N/A
  • UNSPSC # 31191505
4-1/2" Quick Change Disc Backup Pad, 5/8"-11 Threaded Arbor Hole, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fiber disc backup pad is designed for use with standard angle grinders. It features cooling air slits to help improve air flow to keep discs and workpieces cool.

View More

Technical Specs

  • Item Disc Backup Pad
  • Disc Diameter 4-1/2"
  • Face Mounting Type Quick Change
  • Back Mounting Type Threaded Arbor Hole
  • Back Mounting Size 5/8"-11
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.