DG
PFERD

4-1/2" Coated Quick Change Disc, 36, Extra Coarse, Ceramic, 25 PK

  • Item # 32PK52
  • My Part #
  • Mfr. Model # 61941
  • Catalog Page # N/A
  • UNSPSC # 23131503
4-1/2" Coated Quick Change Disc, 36, Extra Coarse, Ceramic, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This ceramic grinding disc is engineered to provide cool grinding with very good stock removal on stainless steel. It can be quickly mounted and removed as necessary.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Diameter 4-1/2"
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Abrasive Material Ceramic
  • Max. RPM 13,300
  • Series CC-GRIND
  • Backing Weight D
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products