DG
PFERD

4-1/2" Coated Quick Change Disc, 36, Extra Coarse, Ceramic, 25 PK

  • Item # 32PK48
  • My Part #
  • Mfr. Model # 61940
  • Catalog Page # N/A
  • UNSPSC # 23131503
4-1/2" Coated Quick Change Disc, 36, Extra Coarse, Ceramic, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This ceramic grinding disc is designed to provide extremely high stock removal on steel workpieces. It can be quickly mounted and removed as necessary.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Diameter 4-1/2"
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Abrasive Material Ceramic
  • Max. RPM 13,300
  • Series CC-GRIND
  • Backing Weight D
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None