Skip Content

TP
PEWAG

5 ft. Oblong, Grab Hook Chain Sling, Grade 120 Alloy Steel , Number of Sling Legs: 2

  • Item # 2VCG4
  • My Part #
  • Mfr. Model # 13G120DOG/5
  • Catalog Page # 1074
  • UNSPSC # 24101611
Chain Sling,G120,DOG,Alloy Steel,5 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $941.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use in abrasive environments and in heavy applications, this sling offers superior wear and bending resistance. It's heat resistant up to 400°F. The blue powder-coated finish protects against corrosion and provides easy identification. A durable metal ID tag is attached.

View More

Technical Specs

  • Item Chain Sling
  • Grade 120
  • Number of Sling Legs 2
  • Chain Size 1/2"
  • Sling Capacity @ 30 Degrees 17,900 lb.
  • Sling Capacity @ 45 Degrees 25,300 lb.
  • Sling Capacity @ 60 Degrees 31,000 lb.
  • Sling Type Oblong, Grab Hook
  • Hook Opening 43/64"
  • Master Link/Bail Opening Height 9-1/8"
  • Master Link/Bail Opening Width 5-1/8"
  • Color Blue
  • Finish Painted
  • Sling Length 5 ft.
  • Standards ASTM 952/A952M-02 for proof force ASTM A906/A906M-02
  • Includes Durable Metal ID Tag, Attached to the Sling
  • Sling Material Steel
  • Sling Hardware Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.