Skip Content

TP
PEWAG

100 ft. Grade 63 Straight Chain, 1/2" Trade Size, 9300 lb. Working Load Limit, For Lifting: Yes

  • Item # 48RD10
  • My Part #
  • Mfr. Model # 39904/100
  • Catalog Page # N/A
  • UNSPSC # 31151607
Chain,Grade 63,Trade Size 1/2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,534.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 255.0 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for lifting applications, this chain features 316 stainless steel construction and a self-colored finish. Both the finish and the stainless steel construction help to resist corrosion in demanding applications.

• For use in lifting applications
• 316 stainless steel construction
• Self-colored finish

View More

Technical Specs

  • Chain Item Chain
  • Welding Type Welded
  • For Lifting Yes
  • Chain Link Style Straight
  • Grade 63
  • Trade Size 1/2"
  • Length 100 ft.
  • Working Load Limit 9300 lb.
  • Finish Self Colored
  • Material 316L Stainless Steel
  • Standards NACM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.