Skip Content

TP
PEWAG

10 ft. Oblong, Sling Hook Chain Sling, Grade 63 Stainless Steel , Number of Sling Legs: 4

  • Item # 2VCW7
  • My Part #
  • Mfr. Model # 13G50QOS/10
  • Catalog Page # 1115
  • UNSPSC # 24101611
Chain Sling,G63,QOS,Stnless Stl,10 ft L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,754.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 81.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The chain and components are rated for overhead lifting. They retain 75% of the workload limit at 750° to 1100°F, and 50% at 1100° to 1290°F. A durable metal ID tag is attached to the sling.

Note: Not for temperatures over 1290°F.

View More

Technical Specs

  • Item Chain Sling
  • Grade 63
  • Number of Sling Legs 4
  • Chain Size 1/2"
  • Sling Capacity @ 30 Degrees 13,900 lb.
  • Sling Capacity @ 45 Degrees 19,500 lb.
  • Sling Capacity @ 60 Degrees 24,200 lb.
  • Sling Type Oblong, Sling Hook
  • Hook Opening 2-1/64"
  • Master Link/Bail Opening Height 7-7/8"
  • Master Link/Bail Opening Width 4-1/4"
  • Color Silver
  • Finish Painted
  • Sling Length 10 ft.
  • Includes Durable Metal ID Tag, Attached to the Sling
  • Sling Material Stainless Steel
  • Sling Hardware Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.