Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PETZL

Yellow Work and Rescue Helmet, Shell Material: ABS, Expanded Polystyrene Foam Suspension, Fits Hat S

  • Item # 13D934
  • My Part #
  • Mfr. Model # A20BYA
  • Catalog Page # 1805
  • Catalog Group # G3501
  • UNSPSC # 46181704
Yellow Work and Rescue Helmet, Shell Material: ABS, Expanded Polystyrene Foam Suspension, Fits Hat S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Closed-shell Alveo® Best helmet design helps protect against electrical hazards and molten metal splash. Built for reduced weight and safety, this comfortable helmet for work at height and rescue has a headband adjustment system to help keep it centered on the head. An expanded polystyrene liner deforms to absorb impacts. The helmet accommodates hearing protection, faceshield, and headlamp or headband lamp.

View More

Technical Specs

  • Item Work and Rescue Helmet
  • Color Yellow
  • Shell Material ABS
  • Fits Hat Size 6-7/8 to 7-3/4
  • Chin Strap Yes
  • Suspension Expanded Polystyrene Foam
  • Standards ANSI Z89.1-2009 type 1 Class E, CE EN 397 and EN 12494
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Yellow Work and Rescue Helmet, Shell Material: ABS, Expanded Polystyrene Foam Suspension, Fits Hat S is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great product. I just hope people understand that safety does not have a price. There are lots of cheaper products in the market but not as good as this.
Date published: 2014-05-07
  • y_2018, m_7, d_15, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_13D934, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.