DV
PETZL

White Work-at-Height and Rescue Helmet, Shell Material: ABS, 6-point Webbing Suspension, Fits Hat Si

  • Item # 33C604
  • My Part #
  • Mfr. Model # A10BWE
  • Catalog Page # N/A
  • UNSPSC # 46181704
White Work-at-Height and Rescue Helmet, Shell Material: ABS, 6-point Webbing Suspension, Fits Hat Si close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Comfortable, rugged helmet is combined with a tilting hybrid light source for practical, multifunctional protection. Choose between halogen distance lighting with adjustable zoom, and triple-mode LEDs for close-range illumination. A spare halogen bulb is stored in the lamp head for quick changeouts. The unventilated shell provides excellent protection against electrical hazards and molten metal splash, while a 6-point mesh headband with CenterFit adjustment system ensures comfort and proper fit.
Note: Hybrid light source is waterproof to 5m.

View More

Technical Specs

  • Item Work-at-Height and Rescue Helmet
  • Color White
  • Shell Material ABS
  • Fits Hat Size 6-7/8 to 7-3/4
  • Chin Strap Yes
  • Suspension 6-point Webbing
  • Includes Integrated Headlamp
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Documentation

Related Products