Skip Content


Steel/Aluminum Mechanical Prusik, Tensile Strength 3372.13 lb., Gold

  • Item # 21HC92
  • My Part #
  • Mfr. Model # D22A
  • Catalog Page # N/A
  • UNSPSC # 46182308
Mechanical Prusik,Steel/Alm,Gold close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $276.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.77 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double-rope prusik lets you move around efficiently when up in a tree. Spring-mounted release lever and friction-link progressive braking provide precise, fluid control. Sealed ball bearings help easily take up slack. Durable steel construction.

View More

Technical Specs

  • Item Mechanical Prusik
  • Tensile Strength 3372.13 lb.
  • Length 6"
  • Width 3-1/2"
  • Height 1"
  • Material Steel/Aluminum
  • Bearing Material Steel
  • Color Gold
  • Sheave Outside Dia. 1"
  • For Use With 11-1/2 to 13mm Arborist Ropes
  • Features Precision Friction Links, Integrated Pulley and Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.