Skip Content

NC
PETZL

Sit Harness with 310 lb. Weight Capacity, Black, L/XL

  • Item # 44A704
  • My Part #
  • Mfr. Model # C79AAN 2
  • Catalog Page # N/A
  • UNSPSC # 46182306
Sit Harness,Size L/XL,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $293.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.07 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Seat harnesses have foam-lined, semirigid, wide waistbelt and leg loops for excellent positioning and comfort. Self-locking DoubleBack buckles on the waistband adjust quickly. Fold-away side attachment points prevent accidental snagging. Tools are easily attached with loops, pouch slots, and 4 CARITOOL tool holder retainers. Rear attachment point on the waistbelt is ready for a restraint lanyard or a TOP chest harness (sold separately). Leg loops have DoubleBack buckles or quick-connecting FAST buckles for easy use, even when wearing gloves.

View More

Technical Specs

  • Item Sit Harness
  • Harness Application Construction,General Industry
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Back D-Ring No
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles None
  • Chest Strap Buckles None
  • Leg Strap Buckles Friction / Pass Through
  • Subpelvic Strap No
  • Color Black
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Aluminum
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards CE EN 358, CE EN 813
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.