DV
PETZL

Sit Harness with 310 lb. Weight Capacity, Black, M/L

  • Item # 44A703
  • My Part #
  • Mfr. Model # C79AAN 1
  • Catalog Page # N/A
  • UNSPSC # 46182306
Sit Harness with 310 lb. Weight Capacity, Black, M/L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Seat harnesses have foam-lined, semirigid, wide waistbelt and leg loops for excellent positioning and comfort. Self-locking DoubleBack buckles on the waistband adjust quickly. Fold-away side attachment points prevent accidental snagging. Tools are easily attached with loops, pouch slots, and 4 CARITOOL tool holder retainers. Rear attachment point on the waistbelt is ready for a restraint lanyard or a TOP chest harness (sold separately). Leg loops have DoubleBack buckles or quick-connecting FAST buckles for easy use, even when wearing gloves.

View More

Technical Specs

  • Item Sit Harness
  • Harness Application Construction,General Industry
  • Harness Size M/L
  • Weight Capacity 310 lb.
  • Back D-Ring No
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles None
  • Chest Strap Buckles None
  • Leg Strap Buckles Friction / Pass Through
  • Subpelvic Strap No
  • Color Black
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Aluminum
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards CE EN 358, CE EN 813
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Documentation

Related Products