Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PETZL

Sewn Webbing Sling, 31-1/2 In. L

  • Item# 6TEL0
  • Mfr. Model# C40A 80
  • Catalog Page# 2115
  • UNSPSC# 46182306
Sewn Webbing Sling,31-1/2 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Anchor strap has sewn webbing loop for easy anchoring.

View More

Technical Specs

  • Item Sewn Webbing Sling
  • Material Nylon
  • Tensile Strength 4946 lb.
  • Color Gray
  • Width 3/4"
  • Length 31-1/2"
  • Standards CE EN 566, CE EN 795 B
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms