Skip Content

 
PETZL

Rope Grab

Rope Grab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rope Grab 
For Use With
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
For Use With
Material
Price
Qty
Please use Qty box to add item(s) to cart.
B01
Single 8 to 11mm Ropes
Steel

$50.75 / each

Enter location to check availability
Catalog Page #  NA

Price $50.75 / each

Technical Specs

  • Item Rope Grab
  • For Use With Single 8 to 11mm Ropes
  • Material Steel
B50
Single Ropes Between 9 and 13mm Dia.
Aluminum

$97.40 / each

Enter location to check availability
Catalog Page #  2115 

Price $97.40 / each

Technical Specs

  • Item Rope Grab
  • For Use With Single Ropes Between 9 and 13mm Dia.
  • Material Aluminum
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms