Navigation Menu New

Access My Account, Order History, Lists and more here.

495H85 A014AA00 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Reusable, Faceshield Visor

  • Item # 495H85
  • Mfr. Model # A014AA00
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Visor
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.063 in
  • Visor Width 13 in
  • Visor Height 9 in
  • Dielectric Protection No
  • Headgear Material Polycarbonate
  • Standards CE EN 166, 1BT8, CE EN 170, 2C-1, 2, GS ET-29, classe 1, ANSI Z87.1, EAC
  • Headgear Color Black/Yellow
  • Faceshield Assembly/Headgear Suspension Hard Hat Mount
  • Headgear Style Partial Crown
  • Visor Coating Anti-Fog, Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Protects Against Electric Arc Hazards, It is Easily Installed On VERTEX and STRATO Helmets, EASYCLIP Attachment System, Scratch-resistant and Anti-fog Coatings

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top