Skip Content

DV
PETZL

Rescue/Tactical Harness

  • Item # 6TEK6
  • My Part #
  • Mfr. Model # C38AAN 2
  • Catalog Page # N/A
  • UNSPSC # 46182301
Rescue/Tactical Harness close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Harnesses

Product Details

Lightweight rescue/tactical seat harness has a metal ventral attachment point, and 2 textile lateral attachment points for even weight distribution. Breathable foam-lined waist belt and leg loops for comfort. Rear attachment buckle accepts a chest harness. Textile rear attachment point for connecting a restraint lanyard.

View More

Technical Specs

  • Item Rescue/Tactical Harness
  • Standards CE EN 813, CE EN 358
  • Includes Perforated Foam for Maximum Comfort
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Alternate Search Terms