Skip Content

 
PETZL

Rescue Helmet

Rescue Helmet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rescue Helmet 
Fits Hat Size
Please Select
Color
Please Select
Shell Material
Please Select
Style
Please Select
Chin Strap
Please Select
Suspension
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Fits Hat Size
Color
Shell Material
Style
Chin Strap
Suspension
Price
Qty
Please use Qty box to add item(s) to cart.
A10BWA
6-3/4 to 8"
White
Polycarbonate
Non-Vented With Slots
Elastic
4pt. Ratchet

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/4 to 8"
  • Color White
  • Shell Material Polycarbonate
  • Style Non-Vented With Slots
  • Chin Strap Elastic
  • Suspension 4pt. Ratchet
A10BNA
6-3/8 to 7-7/8"
Black
ABS
Non-Vented With Slots
Yes
6-Point Webbing

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Black
  • Shell Material ABS
  • Style Non-Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Webbing
A10VNA
6-3/8 to 7-7/8"
Black
ABS
Vented With Slots
Yes
6-Point Mesh Liner

$166.75 / each

Enter location to check availability

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Black
  • Shell Material ABS
  • Style Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Mesh Liner
A10BBA
6-3/8 to 7-7/8"
Blue
ABS
Non-Vented With Slots
Yes
6-Point Webbing

$143.75 / each

Enter location to check availability
Catalog Page #  NA

Price $143.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Blue
  • Shell Material ABS
  • Style Non-Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Webbing
A10VBA
6-3/8 to 7-7/8"
Blue
ABS
Vented With Slots
Yes
6-Point Mesh Liner

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Blue
  • Shell Material ABS
  • Style Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Mesh Liner
A10BOA
6-3/8 to 7-7/8"
Orange
ABS
Non-Vented With Slots
Yes
6-Point Webbing

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Orange
  • Shell Material ABS
  • Style Non-Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Webbing
A10VOA
6-3/8 to 7-7/8"
Orange
ABS
Vented With Slots
Yes
6-Point Mesh Liner

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Orange
  • Shell Material ABS
  • Style Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Mesh Liner
A10BRA
6-3/8 to 7-7/8"
Red
ABS
Non-Vented With Slots
Yes
6-Point Webbing

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Red
  • Shell Material ABS
  • Style Non-Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Webbing
A10VRA
6-3/8 to 7-7/8"
Red
ABS
Vented With Slots
Yes
6-Point Mesh Liner

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Red
  • Shell Material ABS
  • Style Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Mesh Liner
A10VWA
6-3/8 to 7-7/8"
White
ABS
Vented With Slots
Yes
6-Point Mesh Liner

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color White
  • Shell Material ABS
  • Style Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Mesh Liner
A10BYA
6-3/8 to 7-7/8"
Yellow
ABS
Non-Vented With Slots
Yes
6-Point Webbing

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Yellow
  • Shell Material ABS
  • Style Non-Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Webbing
A10VYA
6-3/8 to 7-7/8"
Yellow
ABS
Vented With Slots
Yes
6-Point Mesh Liner

$166.75 / each

Enter location to check availability
Catalog Page #  2116 

Price $166.75 / each

Technical Specs

  • Item Rescue Helmet
  • Fits Hat Size 6-3/8 to 7-7/8"
  • Color Yellow
  • Shell Material ABS
  • Style Vented With Slots
  • Chin Strap Yes
  • Suspension 6-Point Mesh Liner
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More