Skip Content

ST
PETZL

Red Work and Rescue Helmet, Shell Material: ABS, Expanded Polystyrene Foam Suspension, Fits Hat Size

  • Item # 13D935
  • My Part #
  • Mfr. Model # A20VRA
  • Catalog Page # 1805
  • Catalog Group # G3500
  • UNSPSC # 46181704
Red Work and Rescue Helmet, Shell Material: ABS, Expanded Polystyrene Foam Suspension, Fits Hat Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Alveo® Vent helmet design has ventilation holes to allow air to flow through the helmet. Built for reduced weight and safety, this comfortable helmet for work at height and rescue has a headband adjustment system to help keep it centered on the head. An expanded polystyrene liner deforms to absorb impacts. The helmet accommodates hearing protection, faceshield, and headlamp or headband lamp.

View More

Technical Specs

  • Item Work and Rescue Helmet
  • Style Vented with Slots
  • Color Red
  • Shell Material ABS
  • Fits Hat Size 6-7/8 to 7-3/4
  • Chin Strap Yes
  • Suspension Expanded Polystyrene Foam
  • Standards ANSI Z89.1-2009 type 1 Class C, CE EN 397 and EN 12495
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.