Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


LED, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 40, Green

  • Item# 6TEN4
  • Mfr. Model# E89 PC
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 40, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Headlamps

Product Details

Single, high-power LED lamp switches quickly from a long-distance beam to a focused proximity light. Red, night vision goggle (NVG)-compatible green, blue, and transparent lenses suit the light color to the situation. High/Med/Low/Strobe modes, plus Boost to temporarily increase light intensity to 40 lumens. Battery charge indicator lets you know when to power down to Low light.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Lumens 40
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 120 hr.
  • Lumens Range 0 to 49
  • Maximum Lumens Output 40
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Green
  • Body Material Plastic
  • Weight with Batteries 2.85 oz.
  • Switch Type Push Button
  • Beam Distance 35m
  • Water Penetration Rating IPX4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Alternate Search Terms