Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PETZL

LED, ABS, 100,000 hr. Lamp Life, Olive Camo

  • Item# 6RKW6
  • Mfr. Model# E46 PC2
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, ABS, 100,000 hr. Lamp Life, Olive Camo close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Headlamps

Product Details

Compact 3-LED light can be aimed to desired location, with a red flip-down lens to preserve night vision. IPX4 water-resistant. Convenient slide switch.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade General Purpose
  • Lumens 26
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 120 hr.
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Light Output Modes Single
  • Body Color Olive Camo
  • Body Material ABS
  • Weight with Batteries 2.8 oz.
  • Switch Type Slide
  • Beam Distance 88 ft.
  • Impact Resistance Not Specified
  • Water Penetration Rating IPX4
  • Standards Berry Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Alternate Search Terms