Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PETZL

LED, Plastic, 100,000 hr. Lamp Life, Graphite

  • Item# 5WAG6
  • Mfr. Model# E99 AUS
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Plastic, 100,000 hr. Lamp Life, Graphite close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Lumens 50
  • Number of Batteries 3 or 1
  • Batteries Included Yes
  • Battery Burn Time 70 hr.
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Light Output Modes White Maximum, White Economic, White Strobe, Red Maximum, Red Strobe
  • Body Color Graphite
  • Body Material Plastic
  • Weight with Batteries 3.1 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Beam Distance 17 to 60m
  • Impact Resistance Not Specified
  • Water Penetration Rating IPX4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.