Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PETZL

LED Headlamp, Plastic, Maximum Lumens Output: 50, Green

  • Item# 21HC84
  • Mfr. Model# E90AHB BC
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED Headlamp, Plastic, Maximum Lumens Output: 50, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $198.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.27 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile hands-free lighting is designed for police and military tactical situations. Features multiple mounting options, glove-friendly operation, and a locking control knob. The lamp rotates 180° horizontally and 120° vertically to orient the beam where needed. Red/Green/Blue color lighting provides close-in and in-motion choices. White lighting modes are Stealth/Close-Range/Movement. Headband No. 21HC83 is not included, sold separately. To attach a headlamp to a helmet without a band or rail, use adapter plate No. 21HC82, sold separately.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Flashlight Battery Type Lithium
  • Flashlight Battery Size AA
  • Lumens 50
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 65 hr.
  • Lumens Range 50 to 99
  • Run Time on High Setting 65 hr.
  • Maximum Lumens Output 50
  • Lamp Type LED
  • Light Output Modes High
  • Flashlight Beam Type Adjustable
  • Special Light Output Mode Blue Light, Green Light, Red Light
  • Body Color Green
  • Body Material Plastic
  • Weight with Batteries 4.20 oz.
  • Switch Type Twist
  • Mounting Type Rail
  • Beam Distance 30m
  • Water Penetration Rating IP67
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.