Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PETZL

LED, Plastic, Maximum Lumens Output: 120, Black

  • Item# 20TP50
  • Mfr. Model# E89BHB N
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Plastic, Maximum Lumens Output: 120, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade General Purpose
  • Lumens 120
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 1.5 hr.
  • Lumens Range 100 to 249
  • Maximum Lumens Output 120
  • Lamp Type LED
  • Light Output Modes 11
  • Flashlight Beam Type Fixed, Flood, Spot
  • Body Color Black
  • Body Material Plastic
  • Weight with Batteries 3.00 oz.
  • Switch Type Push Button
  • Beam Distance 60m
  • Water Penetration Rating IPX4
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Peru, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, Slovenia, Slovakia, Thailand, Turkey, Taiwan, Ukraine, Uruguay, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.