Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PETZL

LED, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 70, Gray

  • Item# 14H219
  • Mfr. Model# the E97 PG
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 70, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Lumens 70
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 185 hr.
  • Lumens Range 50 to 99
  • Maximum Lumens Output 70
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Light Output Modes High / Low
  • Special Light Output Mode Red Strobe, Strobe
  • Body Color Gray
  • Body Material Plastic
  • Weight with Batteries 4.00 oz.
  • Switch Type Push Button
  • Beam Distance 39m
  • Water Penetration Rating IPX4
  • Standards CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms