Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PETZL

LED, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 20, Black

  • Item# 13J056
  • Mfr. Model# E79AZB
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Plastic, 100,000 hr. Lamp Life, Maximum Lumens Output: 20, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Headlamps

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Lumens 20
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 12 hr.
  • Lumens Range 0 to 49
  • Run Time on High Setting 12 hr.
  • Maximum Lumens Output 20
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Light Output Modes High
  • Body Color Black
  • Body Material Plastic
  • Weight with Batteries 2.50 oz.
  • Switch Type Push Button
  • Mounting Type Strap
  • Beam Distance 45m
  • Standards ANSI/NEMA FL1, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Alternate Search Terms