Skip Content

NC
PETZL

Full Body Harness with 310 lb. Weight Capacity, Black, L/XL

  • Item # 32NC14
  • My Part #
  • Mfr. Model # C71CFN 2U
  • Catalog Page # N/A
  • Catalog Group # H8795
  • UNSPSC # 46182306
Full Body Harness,L/XL,310 lb.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $506.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.95 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AVAO® BOD CROLL® FAST harness features an integrated CROLL ventral rope clamp to provide greater comfort for rope ascents after a fall. FAST buckles on the leg loops provide quick and easy opening and fastening, even while wearing gloves. No need for readjusting. X-shaped dorsal construction wraps to reduce stress during suspension after a fall, and allows the user to hang for a longer time with less sustained trauma. Multiple attachment points for CARITOOL tool holders and TOOLBAG tool-holder pouches give you a place to carry tools and keep them organized for easier working. A fall indicator shows when the harness has sustained a fall and needs to be pulled from service.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Color Black
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Aluminum
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Adjustable Yes
  • Standards ANSI Z359.1, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 Type B
  • Includes Integral Chest Ascender
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, Slovenia, Slovakia, Thailand, Turkey, Taiwan, Ukraine, Uruguay, Bolivarian Republic of Venezuela, and South Africa.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.