Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PETZL

Full Body Harness with 308 lb. Weight Capacity, Black, M

  • Item # 52TD15
  • My Part #
  • Mfr. Model # C72WFA 1U
  • Catalog Page # N/A
  • UNSPSC # 46182306
Full Body Harness with 308 lb. Weight Capacity, Black, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $363.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This full body harness features a semi-rigid, wide waistbelt and leg loops for support during suspension. X-shaped dorsal construction helps to reduce stress during suspension after a fall, allowing users to hang for a longer time with less sustained trauma. Fall indicators show when the harness has sustained a fall and needs to be pulled from service.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Fall Arrest
  • Harness Size M
  • Weight Capacity 308 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Color Black
  • Webbing Material Nylon
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Standards ANSI Z359.11, CE EN 361, CE EN 358
  • Includes n/a
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.