Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PETZL

Full Body Harness with 310 lb. Weight Capacity, Black/Yellow, S/M

  • Item # 6TEL5
  • Mfr. Model # C710FN 1B
  • Catalog Page # N/A
  • UNSPSC # 46182306
Full Body Harness with 310 lb. Weight Capacity, Black/Yellow, S/M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Full-body work positioning and fall arrest harness has a wide, semirigid, reinforced foam-lined waist belt, padded shoulder straps, and foam-lined leg loops and seat for comfort and support. With 3 weight-distributing D-ring attachment points and 2 attachment points for connecting a fall arrest system. 3 sheathed equipment loops and tool holder slots. BOD CROLL FAST harness is for difficult access situations and has an integrated rope clamp for ascension.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application General Industry
  • Harness Size S/M
  • Weight Capacity 310 lb.
  • Back D-Ring Yes
  • Front D-Ring Yes
  • Side D-Rings Yes
  • Shoulder Strap Buckles Quick Connect
  • Chest Strap Buckles Mating
  • Leg Strap Buckles DoubleBack
  • Subpelvic Strap No
  • Color Black/Yellow
  • Webbing Material Nylon, Polyester
  • Stretchable No
  • Tensile Strength 5000 lb.
  • Standards ANSI Z359.1, NFPA 1983 Class III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms