DV
PETZL

Full Body Harness, L/XL, 310 lb., Blk/Yllw

  • Item # 19TR73
  • My Part #
  • Mfr. Model # C71AFA 2U
  • Catalog Page # N/A
  • Catalog Group # H8792
  • UNSPSC # 46182306
Full Body Harness, L/XL, 310 lb., Blk/Yllw close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Full Body Harness
HONEYWELL MILLER
Full Body Harness
Item# 49XM21
View Product
Full Body Harness
HONEYWELL MILLER
Full Body Harness
Item# 49XM22
View Product

Product Details

Featuring a semi-rigid, wide waistbelt and leg loops for support during suspension, this harness has buckles that are easy to open and fasten, even while wearing gloves. The X-shaped dorsal construction helps to reduce stress during suspension after a fall, and allows the user to hang for a longer time with less sustained trauma. A fall indicator shows when the harness has sustained a fall and needs to be pulled from service.

View More

Technical Specs

  • Item Full Body Harness
  • Weight Capacity 310 lb.
  • Harness D-Ring Material Aluminum
  • Chest Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Hardware Material Steel and Aluminum
  • Harness Sizing L/XL
  • Webbing Materials Polyester
  • Standards ANSI Z359.1, CE EN 358, CE EN 361, CE EN 813, CSA Z259.1, NFPA 1983 Class III
  • Harness Application Construction, General Industry
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products