Skip Content

C3
PETZL

Descender/Belay,8-6/7 In. L,3150 lb.

  • Item # 3NGE3
  • My Part #
  • Mfr. Model # D200S0
  • Catalog Page # N/A
  • UNSPSC # 42171605
Descender/Belay,8-6/7 In. L,3150 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $298.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.37 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This self-braking descender is designed for hard-to-access sites and horizontal or low-angle movement. It features a multifunction handle and pivoting cam. It also features an anti-panic function, which brakes and stops the descent automatically if the user pulls too strongly on the handle. Use with 10 to 11.5mm-dia. rope.

View More

Technical Specs

  • Item Descender/Belay
  • Material Aluminum/Steel
  • Tensile Strength 3150 lb.
  • Color Gold
  • For Use With Rope Access, Rescue, Work at Height, Single Ropes Between 10 and 11.5mm Dia.
  • Height 2.362"
  • Width 3.543"
  • Length 8-7/8"
  • Standards CE EN 341 Class A, CE EN 12841 Type C, NFPA 1983 Technical Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.