Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PETZL

Black Rescue Helmet, Shell Material: ABS, 6-Point Mesh Liner Suspension, Fits Hat Size: 6-3/8 to 7-7

  • Item # 13D961
  • Mfr. Model # A10VNA
  • Catalog Page # 1852
  • Catalog Group # G5097
  • UNSPSC # 46181704
Black Rescue Helmet, Shell Material: ABS, 6-Point Mesh Liner Suspension, Fits Hat Size: 6-3/8 to 7-7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $166.75 / each
Get This Price

$133.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to provide excellent protection for work at height, the Vertex® Vent helmet's outer shell deforms to achieve shock absorption. For comfort and convenience, sliding shutters adjust ventilation holes as needed, without removing the helmet. The helmet has a 6-point textile suspension that conforms to the shape of the head for superior comfort, and a headband adjustment system to keep it centered on the head. The helmet accommodates hearing protection, faceshield, and headlamp or headband lamp.

View More

Technical Specs

  • Item Rescue Helmet
  • Style Vented With Slots
  • Color Black
  • Shell Material ABS
  • Fits Hat Size 6-3/8 to 7-7/8
  • Chin Strap Yes
  • Suspension 6-Point Mesh Liner
  • Standards ANSI Z89.1-2009 Type I Class C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore and Slovenia.

  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.