Skip Content

DV
PETZL

1/2" dia. Polyester Arborist Rescue Rope, Yellow, 200 ft.

  • Item # 6TEU7
  • My Part #
  • Mfr. Model # R1261 Y
  • Catalog Page # 1099
  • Catalog Group # G4832
  • UNSPSC # 31151504
1/2" dia. Polyester Arborist Rescue Rope, Yellow, 200 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vector sheathed rope is made to provide excellent handling and keep its shape. For fire rescue applications.

Meets NFPA 1983 G

View More

Technical Specs

  • Rope Item Rescue Rope
  • Rope Sub-Category Arborist
  • Rope Dia. 1/2"
  • Rope Material Polyester
  • Rope Strand Count 32
  • Rope Length 200 ft.
  • Working Load Limit 900 lb.
  • Rope Construction Kernmantle
  • Tensile Strength 9000 lb.
  • Color Yellow
  • Min. Breaking Strength (MBS) 12.2 kN
  • Rope Type Static
  • Elongation at 300 lb. 3.9%
  • Package Type Hank
  • Elongation at 10% MBS 7.7%
  • Carrying Weight 7.7 lbs per 100 ft.
  • Standards NFPA G
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products