Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PETZL

1/2" dia. Nylon Core / Polyester Sheath Arborist Rescue Rope, Orange, 150 ft.

  • Item # 13D956
  • My Part #
  • Mfr. Model # R1246 O
  • Catalog Page # N/A
  • UNSPSC # 46182301
1/2" dia. Nylon Core / Polyester Sheath Arborist Rescue Rope, Orange, 150 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ropes

Product Details

High-performance polyester/nylon kernmantle construction gives this rope extremely low stretch and excellent durability, making it ideal for rescue and fall-protection applications. The fibers also resist oils, gasoline, grease, and most chemicals, as well as abrasion and UV rays.

View More

Technical Specs

  • Rope Item Rescue Rope
  • Rope Sub-Category Arborist
  • Rope Dia. 1/2"
  • Rope Material Nylon Core / Polyester Sheath
  • Rope Strand Count 32
  • Rope Length 150 ft.
  • Working Load Limit 900 lb.
  • Rope Construction Kernmantle
  • Tensile Strength 9000 lb.
  • Color Orange
  • Min. Breaking Strength (MBS) 12.2 kN
  • Rope Type Static
  • Elongation at 300 lb. 3.9%
  • Package Type Hank
  • Elongation at 10% MBS 7.7%
  • Carrying Weight 7.7 lbs per 100 ft.
  • Standards NFPA G
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Argentina, Austria, Australia, Belgium, Bulgaria, Brazil, Canada, Switzerland, Chile, China, Czech Republic, Germany, Denmark, Ecuador, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Israel, India, Iran, Italy, Japan, South Korea, Luxembourg, Mexico, Netherlands, Norway, New Zealand, Poland, Portugal, Reunion, Romania, Russian Federation, Sweden, Singapore, and Slovenia.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products