Navigation Menu New

Access My Account, Order History, Lists and more here.

448R28 3004110 UNSPSC # 30171614

Pet Door and Window Screen: 17 x 10 Mesh Size, 0.025 in Wire Dia., 36 in Wd, 50 ft Lg

  • Item # 448R28
  • Mfr. Model # 3004110
  • UNSPSC # 30171614
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The PetScreen® Door and Window Screen is tear and puncture-resistant to help prevent damage by dogs and cats. Made from vinyl-coated polyester, it has an excellent outward visibility and is not harmful to pets. The screen has an openness factor of approximately 36% and UV blockage of approximately 64%. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. It also has Microban® antimicrobial product protection to help resist bacteria and fungi. Ideal for high-traffic areas such as patios and porch enclosures as well as windows and doors.

Tap image to zoom.

Roll over image to zoom.

Pet Door and Window Screen: 17 x 10 Mesh Size, 0.025 in Wire Dia., 36 in Wd, 50 ft Lg

  • Item # 448R28
  • Mfr. Model # 3004110
  • UNSPSC # 30171614
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The PetScreen® Door and Window Screen is tear and puncture-resistant to help prevent damage by dogs and cats. Made from vinyl-coated polyester, it has an excellent outward visibility and is not harmful to pets. The screen has an openness factor of approximately 36% and UV blockage of approximately 64%. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. It also has Microban® antimicrobial product protection to help resist bacteria and fungi. Ideal for high-traffic areas such as patios and porch enclosures as well as windows and doors.

Technical Specs

  • Item Pet Door and Window Screen
  • Screen Material Vinyl Coated Polyester
  • Width 36 in
  • Length 50 ft
  • Wire Dia. 0.025 in
  • Color Gray
  • Mesh Size 17 x 10
  • Mesh Size Range Medium

The PetScreen® Door and Window Screen is tear and puncture-resistant to help prevent damage by dogs and cats. Made from vinyl-coated polyester, it has an excellent outward visibility and is not harmful to pets. The screen has an openness factor of approximately 36% and UV blockage of approximately 64%. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. It also has Microban® antimicrobial product protection to help resist bacteria and fungi. Ideal for high-traffic areas such as patios and porch enclosures as well as windows and doors.

Back to Top