Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PETROFLAG

Field Soil Test Kit 1 EA Range: 15, 50, 100, 500, 1000, 2000 ppm

  • Item# 3VDW7
  • Mfr. Model# PF-MTR-01
  • Catalog Page# N/A
  • UNSPSC# 60104202
Field Soil Test Kit  1 EA Range: 15, 50, 100, 500, 1000, 2000 ppm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chemical Test Strips

Technical Specs

  • Item Field Soil Test Kit
  • Type Total Petroleum Hydrocarbon (TPH)
  • Range 15, 50, 100, 500, 1000, 2000 ppm
  • Number of Tests 10
  • Includes Hand-Held Digital Analyzer, Portable Electronic Balance, Digital Countdown Timer, Two Calibration Standards, Reagents for 10 Tests and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms