Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PETROCHEM

Petro-Gard FMG-2 White Aluminum Complex Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item# 3NLK5
  • Mfr. Model# FOODSAFE PETRO-GARD FMG-2
  • Catalog Page# 3072
  • UNSPSC# 15121902
Petro-Gard FMG-2 White Aluminum Complex Multipurpose Grease, 14 oz., NLGI Grade: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.72 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FMG-2 semisynthetic synthetic grease formula is fortified with aluminum complex thickener and mineral/PAO-base fluids.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Semi-Synthetic
  • Container Size 14 oz.
  • Lubricant NSF Rating H1
  • Grease Thickener Aluminum Complex
  • Grease Color White
  • Grease Container Cartridge
  • Min. Operating Temp. -22 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Flash Point 300 Degrees F
  • Dropping Point 518 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Standards ASTM D92, NSF Registered, Category Code H-1
  • Application Created Specifically for the Pharmaceutical, Food Service, Bakeries, Dairy, Meat/Poultry, Beverage/Packaging Industries for Temperatures Up to 300 F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.