Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PETROCHEM

Synthetic Proofer Chain Lubricant, 5 gal. Container Size

  • Item# 2HTH8
  • Mfr. Model# PR-500
  • Catalog Page# 3064
  • UNSPSC# 15121806
Synthetic Proofer Chain Lubricant, 5 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $517.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ester-based wet film formula protects food processing equipment, bakery proofer chains, slides, and gears in high-humidity environments. Eliminates rust and dirt. Can be used on chains in enclosed tracks. Not for use on oven chains.

View More

Technical Specs

  • Item Synthetic Proofer Chain Lubricant
  • Chemical Base Synthetic Oil
  • Lubricant NSF Rating H2 Food Grade
  • Container Size 5 gal.
  • Container Type Bucket
  • Min. Operating Temp. -26 Degrees F
  • Max. Operating Temp. 545 Degrees F
  • Color Amber
  • Flash Point 505 Degrees F
  • Specific Gravity 0.95
  • VOC Content Not Specified
  • Application Provides Protection From Wear, Rust, Sludge for Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears that Operate in High Humid Environments
  • Standards NSF Registered, Category Code H2, ISO 100 (SAE 30)
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.