Skip Content

TP
PETROCHEM

Lubricant/Penetrant, -13°F to 295 Degrees F, No Additives, 55 gal. Drum

  • Item # 45VG23
  • My Part #
  • Mfr. Model # BIOTECH FGPL-055
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant/Penetrant,Liquid,55 gal.,Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,784.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 474.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubricant Type Oven Lubricant
  • Item Lubricant/Penetrant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -13 Degrees F
  • Max. Operating Temp. 295 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Drum
  • Container Size 55 gal.
  • Lubricant Color Clear
  • Net Weight 439 oz.
  • Flash Point 295 Degrees F
  • Specific Gravity 0.88
  • VOC Content 0
  • Application For Roller Chains On Oven Conveyors, Paint Lines and Drying Ovens, Bakery Oven Chains, Sealed for Life Units
  • Standards ASTM B117, ASTM D1748, ASTM D877
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.