Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PETROCHEM

Lubricant, -13°F to 295 Degrees F, No Additives, 5 gal. Pail

  • Item # 45VG11
  • My Part #
  • Mfr. Model # GEARSYN FGG-150-005
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant, -13°F to 295 Degrees F, No Additives, 5 gal. Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $553.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -13 Degrees F
  • Max. Operating Temp. 295 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Pail
  • Container Size 5 gal.
  • Lubricant Color Clear
  • Net Weight 39 oz.
  • Chemical Base Synthetic Oil
  • Flash Point 515 Degrees F
  • Specific Gravity 0.85
  • VOC Content 0
  • Application Stops Squeaks, Frees Sticky Mechanisms, Loosens Rusted Parts, Drives Out Moisture
  • Standards NSF Registered, Category Code H1, ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.