Skip Content

C3
PETROCHEM

Synthetic Hydraulic Oil, 1 gal. Jug, ISO Viscosity Grade : 46

  • Item # 6HXK5
  • My Part #
  • Mfr. Model # HYSN FGH-46-001
  • Catalog Page # 2511
  • UNSPSC # 15121520
Syn Hydraulic Oil,Food Grade,1gal,ISO 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contain high viscosity index materials for improved high temperature performance and provide protection against varnish and sludge formation. Recommended for high-pressure hydraulic systems, cooler conveyors, circulating systems, air
compressors and air line applications in and around food processing equipment.

View More

Technical Specs

  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 46
  • SAE Grade 15W
  • Base Oil Synthetic
  • Container Size 1 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -63 Degrees F
  • Max. Operating Temp. 580 Degrees F
  • Viscosity Index 135
  • Flash Point 482 Degrees F
  • Pour Point -63 Degrees F
  • Container Style Jug
  • Color Clear
  • Timken OK Load Not Specified
  • Standards NSF H-1, USDA, FDA. 21 CFR 1778.3570
  • Application For Hydraulic Systems Operating in the Food Processing Industries
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.831
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.