Skip Content

ST
PETROCHEM

Semi-Synthetic, SAE Grade : 90, 1 gal. Jug

  • Item # 6HXL1
  • My Part #
  • Mfr. Model # GEARSYN FGG-220-001
  • Catalog Page # 2511
  • UNSPSC # 15121520
Food Grade Synthetic Gear Oil ISO 220 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Petrochem® Foodsafe Gearsyn FGG Series is a colorless, odorless fully synthetic hydrocarbon base formula for gearboxes and enclosed gears under low or high temperatures and humidity. Provides a protective antirust film for gaskets or seals of tank closures and other machine parts with potential exposure of lubricant to food.

View More

Technical Specs

  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 220
  • SAE Grade 90
  • Base Oil Semi-Synthetic
  • Container Size 1 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -30 Degrees F
  • Max. Operating Temp. 585 Degrees F
  • Viscosity Index 158
  • Flash Point 445 Degrees F
  • Pour Point -6 Degrees C
  • Container Style Jug
  • Color Clear
  • Standards NSF H-1, FDA Approved, Meet USDA 1998 Guidelines
  • Application For Gear Systems Operating in the Food Processing Industries
  • Specific Gravity 0.878
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • AGMA Standard 5
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.