Skip Content

ST
PETROCHEM

Semi-Synthetic, SAE Grade : Not Specified, 1 gal. Jug

  • Item # 3NLK9
  • My Part #
  • Mfr. Model # FOODSAFE GEAR FG-460-001
  • Catalog Page # 2511
  • UNSPSC # 15121504
Food Grade SemiSyn Gear Oil ISO 460 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Follow equipment manufacturer's recommendations for lubricant properties.
Semisynthetic gear lubricant is formulated for gearboxes operating under low and high temperatures.

View More

Technical Specs

  • Item - Gear Oil Gear Oil
  • ISO Viscosity Grade 460
  • SAE Grade Not Specified
  • Base Oil Semi-Synthetic
  • Container Size 1 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 445 Degrees F
  • Viscosity Index 129
  • Flash Point 445 Degrees F
  • Pour Point -18 Degrees C
  • Container Style Jug
  • Color Clear
  • Standards NSF H-1, Food Grade ISO 460 Gear Lubricant
  • Application For Gear Systems Operating In The Food Processing, Beverage, and Packaging Industries, Meat and Poultry Processing, Fruit/Vegetable Processing, Bakeries, Pharmaceutical Plants and Proofer Ovens
  • Specific Gravity 0.883
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • AGMA Standard 7
  • Extreme Pressure Use No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.