Skip Content

C3
PETROCHEM

Gear Lubricant, -4°F to 625 Degrees F, No Additives, 1 gal. Jug

  • Item # 3NLK1
  • My Part #
  • Mfr. Model # FOODSAFE PETRO-SYN FG-220
  • Catalog Page # N/A
  • UNSPSC # 15121526
Gear Lubricant, -4°F to 625 Degrees F, No Additives, 1 gal. Jug close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ISO 220 ester-based synthetic oil film lubricants for conveyor roller ball-bearing chains, pin/roller chains, tortilla chains, slides, and gears in high-temperature oven environments.

View More

Technical Specs

  • Lubricant Type Oven Lubricant
  • Item Gear Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -4 Degrees F
  • Max. Operating Temp. 625 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Jug
  • Container Size 1 gal.
  • Lubricant Color Clear
  • Chemical Base Synthetic Oil
  • Flash Point 625 Degrees F
  • Specific Gravity 0.95
  • VOC Content 0%
  • Application Incidental Contact with Food In/Around Food Processing Equipment on Bakery Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears
  • Standards NSF Registered, Category Code H1, USDA H-1 and Title 21 CFR Section 178.350 FDA Requirements
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.