Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PETROCHEM

Semi-Synthetic Hydraulic Oil, 1 gal. Jug, ISO Viscosity Grade : 46

  • Item # 3NLL4
  • My Part #
  • Mfr. Model # FOODSAFE HYDRAULIC FG-46-001
  • Catalog Page # 2453
  • UNSPSC # 15121504
Semi-Synthetic Hydraulic Oil, 1 gal. Jug, ISO Viscosity Grade : 46 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired. For high-pressure systems, systems with servo valves, NC control mechanisms, and all robotics.
Fluids for high-pressure hydraulic, cooler conveyor, circulating, and air compressor systems in food processing and air line applications have EP wear protection and good demulsibility.

View More

Technical Specs

  • Series FOODSAFE HYDRAULIC FG-46
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 46
  • SAE Grade 15W
  • Base Oil Semi-Synthetic
  • Container Size 1 gal.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. 5 Degrees F
  • Max. Operating Temp. 445 Degrees F
  • Viscosity Index 101
  • Flash Point 445 Degrees F
  • Pour Point 5 Degrees F
  • Container Style Jug
  • Color Clear
  • Timken OK Load Not Specified
  • Standards NSF H-1 Registered For Incidental Contact With Food, FDA Approved, Meet USDA 1998 Guidelines
  • Application For Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.868
  • Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.