ST
PETROCHEM

Chain, Cable, Wire Lubricant, 5 gal. Pail, Synthetic Oil Chemical Base, Amber Color

  • Item # 2HTJ5
  • My Part #
  • Mfr. Model # HT-2000
  • Catalog Page # 2453
  • UNSPSC # 15121806
Chain, Cable, Wire Lubricant, 5 gal. Pail, Synthetic Oil Chemical Base, Amber Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $762.37 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Petrochem HT-2000™ Conveyor Oven Chain Lubricant's synthetic polyol ester formula with a premium additive blend is made for use on chains, slides, and gears that operate in extreme high-temperature oven environments. HT-2000 offers superior wear resistance and film strength, excellent corrosion-oxidation stability to help prevent carbonization and reduce lubricant consumption. Added synthetic ester breaks up formed residue on the chain caused by airborne bake-off or other carbon deposits, to help keep chain clean and lubricated.

View More

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Chain, Cable, Wire Lubricant
  • Lubricant Container Pail
  • Container Size 5 gal.
  • Lubricant NSF Rating H2 Food Grade
  • Chemical Base Synthetic Oil
  • Lubricant Additives POE
  • Max. Operating Temp. 655 Degrees F
  • Min. Operating Temp. -25 Degrees F
  • Cable Lubricants Extreme Temperature
  • Properties- Chain Extreme Temperature
  • Net Weight 40 lb.
  • Color Amber
  • Flash Point 608 Degrees F
  • Specific Gravity 0.99
  • VOC Content Not Specified
  • Application Provides Protection From Wear, Rust, Corrosion for Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears that Operate in High Temperature Oven Environments
  • Standards NSF Registered, Category Code H2, ISAO 100
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.